HCLR3 - 3A 600V Class CC Fast Acting Fuse

Eaton

  • $33.20 (Each)
  • $33.20 (Each)

  • $332.00 (Per 10)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
HCLR3
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCLR3
Description
3A 600V Class CC Fast Acting Fuse
Class CC Fuse, 3 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420620 / 00782634420620
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.20 (Each)
Standard Packaging
$332.00 (Per 10)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
0
All Stores
451
Resources
Images
 
 
HCLR3 - Large Image
 
HCLR3 - Large Image
 
HCLR3 - Large Image
 
HCLR3 - Video
Attachments
 
 
HCLR3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
600 V ac
Material
Melamine (Body);Brass (End Cap)
interrupt rating
200 kAIC (RMS Symmetrical)
amperage rating
3 A
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Long Description
Class CC Fuse, 3 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Fuse, 600 VAC, 3 A
Description
3A 600V CLASS CC FAST ACTING FUSE
extra long description
MOR T626-HCLR3 Class CC Fast Acting
Special Features
Rejection Style
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Standards Met
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Voltage
600V
class
Class CC
Fuse Type
Class CC Fast Acting Fuses
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCLR3
GTIN
00782634420620
UPC
782634420620
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HCLR3.
Jump To:

Similar Items

Similar items are close alternatives to HCLR3, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: KTKR3
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($405.80) ·
KTKR3 - Bussmann Fuses

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.58

Each

QTY:
Each
Add
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Respons...
  • Our Part #: KLKR3
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLKR003
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.00) ·
KLKR3 - Littelfuse

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat