HCLR25 - 25A 600V Class CC Fast Acting Fuse

Eaton

  • $32.44 (Each)
  • $32.44 (Each)

  • $324.40 (Per 10)

In-Stock: 6 available locally (Kenedy, TX) ( change location)
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
HCLR25
Manufacturer
Eaton
Manufacturer's Part Number
HCLR25
Description
25A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 25 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420729 / 00782634420729
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.44 (Each)
Standard Packaging
$324.40 (Per 10)
Stock Availability
Kenedy
6 (Check another store)
San Antonio RDC
0
All Stores
101
Resources
Images
 
 
HCLR25 - Small Image
 
HCLR25 - Large Image
 
HCLR25 - Video
Attachments
 
 
HCLR25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
25
Voltage Rating
600 V
Dimensions and Weight
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
25A 600V CLASS CC FAST ACTING FUSE
Product Type
Ul Class CC Fast Acting 6
extra long description
EFSE HCLR25 UL CLASS CC FAST ACTING
Long Description
Eaton Edison HCLR fuse, 25 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Additional Information
media
Yes
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR25
GTIN
00782634420729
UPC
782634420729
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HCLR25.
Jump To:

Similar Items

Similar items are close alternatives to HCLR25, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Li...
  • MFR Part #: KTK-R-25
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($412.80) ·
KTKR25 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$41.28

Each

QTY:
Each
Add
KLKR025 Is A Class CC Fuse With An Ampere Rating Of 25.
  • MFR Part #: KLKR025
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLKR25 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat