H250603C - 35-60A 3P 250V Box Lug Fuseblock

Edison Fuses

  • $60.28 (Each)
  • $60.28 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
H250603C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H25060-3C
Description
35-60A 3P 250V Box Lug Fuseblock
Fuseblock, 3P, Lug Class H, 250V 4/PK
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712146876
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.28 (Each)
Resources
Images
 
 
H250603C - Small Image
 
H250603C - Large Image
Attachments
 
 
H250603C - Specification Sheet
Features
Wire Size
14 to 2 AWG Copper, 12 to 2 AWG Aluminum
Poles
3 in
Terminal Type
BOX LUG
Material
Thermoplastic
Descriptions
Product Type
Fuse Block
Description
35-60A 3P 250V BOX LUG FUSEBLOCK
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 12 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 3 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 31 TO 60 AMP FUSE CURRENT RATING; 250 VOLT FUSE VOLTAGE RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 4.125 Inch Length x 1.73 Inch Width x 4.25 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Flammability Rating UL 94V0; Application 250 Volt AC/DC Control System, Industrial Control, Industrial Control
Additional Information
Fuse Voltage Rating
250 Volt
Fuse Current Rating
31 to 60 Amp
Fuse Type
Class H
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
H25060-3C
Model
H250
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.