Item Comparison: H250603C, HM250603CR

Item

H250603C - 35-60A 3P 250V Box Lug Fuseblock - Edison Fuses

H250603C
35-60A 3P 250V Box Lug Fuseblock

$60.28 Each

$60.28 (1 Each)

QTY:
Each
Add
HM250603CR - Fuse Block, Class H, 250V 60A, 3 Pole - Edison Fuses

HM250603CR
Fuse Block, Class H, 250V 60A, 3 Pole

$101.21 Each

$404.84 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 10
Vendor Edison Fuses Edison Fuses
Catalog Number H250603C HM250603CR
Manufacturer Number H25060-3C N/A
Category Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Enhanced Commodity Codes - Tools & Testers
Classification Fuse Blocks, Fuse Holders Fuse Blocks, Fuse Holders
UNSPSC - -
UPC/EAN/GTIN 051712146876 051712511353
Weight per package 0.45 (lbs/each) 0.46 (lbs/each)
Description H250603C 35-60A 3P 250V Box Lug Fuseblock
Fuseblock, 3P, Lug Class H, 250V 4/PK
HM250603CR Fuse Block, Class H, 250V 60A, 3 Pole
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.28 (Each) $101.21 (Each)
Carton/Reel $60.28 (1 Each) $101.21 (1 Each)
Standard Packaging/Reel $60.28 (1 Each) $404.84 (4 Each)
Material Thermoplastic -
Poles 3 in -
Terminal Type BOX LUG -
Wire Size 14 to 2 AWG Copper, 12 to 2 AWG Aluminum -
Additional Information Overall Dimension 4.125 Inch Length x 1.73 Inch Width x 4.25 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Flammability Rating UL 94V0; Application 250 Volt AC/DC Control System, Industrial Control, Industrial Control -
Commodity Description FUSEHOLDERS & FUSEBLOCKS -
Description 35-60A 3P 250V BOX LUG FUSEBLOCK FUSE BLOCK, CLASS H, 250V 60A, 3 POLE
Long Description FUSEBLOCK,3P, LUG CLASS H,250V 4/PK -
Product Type Fuse Block -
Fuse Current Rating 31 to 60 Amp -
Fuse Type Class H -
Fuse Voltage Rating 250 Volt -
Brand Edison Fuses
Manufacturers Part Number H25060-3C -
Model H250 -
Category Description FUSE BLOCKS,FUSE HOLDERS FUSE BLOCKS,FUSE HOLDERS
Type BARRIER -
Manufacturer Status Non-Stock -
Status Inactive -
Approval UL 4248, CSA C22.2, CE -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat