EDCC1.25 - 1600V Class CC Time-Delay

Eaton

  • $35.03 (Each)
  • $35.03 (Each)

  • $350.30 (Per 10)
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
EDCC1.25
Manufacturer
Eaton
Manufacturer's Part Number
EDCC1.25
Description
1600V Class CC Time-Delay
Eaton Edison Edcc Fuse, Non-Indicating, 1.25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808039 / 00782634808039
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.03 (Each)
Standard Packaging
$350.30 (Per 10)
Resources
Images
 
 
EDCC1.25 - Small Image
 
EDCC1.25 - Large Image
 
EDCC1.25 - Video
Attachments
 
 
EDCC1.25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25 A
interrupt rating
20 kAIC
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Description
1600V CLASS CC TIME-DELAY
Product Type
1600V Class CC Time-Delay
extra long description
EFSE EDCC1.25 1600V CLASS CC TIME-D
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison EDCC fuse, Non-indicating, 1.25 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Class CC
Manufacturer Information
Manufacturers Part Number
EDCC1.25
Brand
Eaton
GTIN
00782634808039
UPC
782634808039
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat