AGC5R - 5A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.39 (Each)
  • $1.39 (Each)

  • $6.95 (Per 5)

In-Stock: 5 available locally (Dripping Springs, TX) (change location)
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
AGC5R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC5R
Description
5A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;10 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712655231
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Standard Packaging
$6.95 (Per 5)
Stock Availability
Dripping Springs
5 (Check another store)
Austin RDC
0
All Stores
826
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
250 V ac
Material
Brass (End Cap)
interrupt rating
10 kA @ 125 V ac
Current Rating
5 A
Dimensions and Weight
Diameter
1/4 in;6.4 mm
Overall Length
1-1/4 in;31.7 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;10 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 5 A, 1-1/4 in (L)
Description
5A 250V NON INDICATING GLASS FAST ACTING FUSE
Additional Information
Standards Met
UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified
package quantity
1 CT;10 PK
Fuse Type
Fast Acting
Manufacturer Information
Manufacturers Part Number
AGC5R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 826

Location search:
These alternate items can be purchased instead of AGC5R.
Jump To:

Similar Items

Similar items are close alternatives to AGC5R, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule En...
  • Our Part #: AGC5R
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-5-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($11.85) ·
AGC5R - Bussmann Fuses

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.37

Each

QTY:
Each
Add
Fast-Acting Type Glass Fuse 5A. The 3AG Fast-Acting Fuse Solves A Broad Range Of...
  • Our Part #: 312005
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 312005P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.25) ·
312005 - Littelfuse

Dripping Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat