60W47DPLXGF - FD Gfci Duplex WT Assy 5-15R 15A/125V

Woodhead

  • $630.86 (Each)
  • $630.86 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60W47DPLXGF
Manufacturer
Woodhead
Manufacturer's Part Number
60W47DPLXGF
Description
FD Gfci Duplex WT Assy 5-15R 15A/125V
Watertite® Duplex Gfci Receptacle With Flip Lids, 2 Pole/3 Wire, Nema 5-15, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786788204822 / 00786788204822
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$630.86 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
60W47DPLXGF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Poles
2;3-wire
Voltage Rating
125V
Descriptions
Description
FD GFCI DUPLEX WT ASSY 5-15R 15A/125V
Extra Long Description
WOOD 60W47DPLXGF FD GFCI DUPLEX WT
Long Description
Watertite® Duplex GFCI Receptacle with Flip Lids, 2 Pole/3 Wire, NEMA 5-15, 125V
Product Type
FD Gfci Duplex WT Assy 5-15R 15A/125V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
60W47DPLXGF
GTIN
00786788204822
UPC
786788204822
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
6 View Store

* All prices subject to change.

Begin Live Chat