WS14314 - 1/4'' X 3-1/4'' SS Wedge Anchor

LH Dottie

  • $6.06 (Each)
  • $6.06 (Each)

  • $605.68 (Per 100)
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
WS14314
Manufacturer
LH Dottie
Manufacturer's Part Number
WS14314
Description
1/4'' X 3-1/4'' SS Wedge Anchor
Full Thread Wedge Anchor, 1/4 X 3-1/4 In. Size, 1/4 In. Diameter, 3-1/4 In. Length, 1/4-20 In. Thread Size, 2-1/4 In. Thread Length, 20 Thread Per Inch, 1/4 In. Drill Size, Stainless Steel Material, 1/2 X 4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703143 / 00781002703143
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Carton
$6.06 (Each)
Standard Packaging
$605.68 (Per 100)
Resources
Images
 
 
WS14314 - Small Image
 
WS14314 - Large Image
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
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Diameter
1/4
Size
1/4 x 3-1/4
Length
3-1/4
Descriptions
Description
1/4'' X 3-1/4'' SS WEDGE ANCHOR
Product Type
1/4 X 3-1/4" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS14314 1/4 X 3-1/4" Wedge A
Long Description
Full Thread Wedge Anchor, 1/4 x 3-1/4 in. Size, 1/4 in. diameter, 3-1/4 in. length, 1/4-20 in. thread size, 2-1/4 in. thread length, 20 thread per inch, 1/4 in. drill size, Stainless Steel material, 1/2 x 4 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Additional Information
Bolt Size
1/2 x 4
Drill Size
1/4
Thread Size
1/4-20
Thread Length
2-1/4
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
WS14314
Brand
LH DOTTIE
GTIN
00781002703143
UPC
781002703143
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.047
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat