W38234 - 3/8'' X 2-3/4'' Wedge Anchor

LH Dottie

  • $2.87 (Each)
  • $2.87 (Each)

  • $143.38 (Per 50)

  • $286.76 (Per 100)
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
W38234
Manufacturer
LH Dottie
Manufacturer's Part Number
W38234
Description
3/8'' X 2-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 3/8 X 2-3/4 In. Size, 3/8 In. Diameter, 2-3/4 In. Length, 3/8-16 In. Thread Size, 1-5/8 In. Thread Length, 16 Thread Per Inch, 3/8 In. Drill Size, Steel Material, Zinc Plated Finish, 1/4 X 1-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593072 / 00781002593072
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$143.38 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,932
Resources
Images
 
 
W38234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of W38234.
Jump To:

Similar Items

Similar items are close alternatives to W38234, though they may not be 100% alike.

Peco Fasteners 3/8 X 2-3/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cr...
  • MFR Part #: 6412J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($101.87) · 300 ($611.22) ·
6412J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$101.87

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat