VTYG - Galvanized Steel Tie Wire

LH Dottie

  • $22.18 (Each)
  • $22.18 (Each)

  • $266.16 (Per 12)
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
VTYG
Manufacturer
LH Dottie
Manufacturer's Part Number
VTYG
Description
Galvanized Steel Tie Wire
Tie Wire, 20 Pieces, Steel, Galvanized, 400 FT Length, 68.35 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31151804 - Staple wire
UPC/GTIN
781002281801 / 00781002281801
Weight per unit
3.5375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.18 (Each)
Carton
$266.16 (Per 12)
Resources
Images
 
 
VTYG - Large Image
 
VTYG - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
400
Descriptions
Product Type
Tie Wire
Long Description
Tie Wire, 20 Pieces, Steel, Galvanized, 400 ft Length, 68.35 lb
Features
16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized
Short Description
Tie Wire, Steel, Galvanized, 400 ft
Additional Information
Tie Wire is Used for Many Purposes, Among them Tying Down PVC Conduit in Trenches Before Pouring Concrete, as well as Drop Ceiling Applications
Description
GALVANIZED STEEL TIE WIRE
extra long description
DOTTIE VTYG Steel Tie Wire ( Galvan
Special Features
Features: 16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized
Additional Information
Number of Pieces
20
package quantity
20 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
VTYG
GTIN
00781002281801
UPC
781002281801
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Steel/Galvanized Tire Wire
Packaging
Weight
68.35 lb
Weight per each
3.5375
Carton
12
Uses, Certifications, and Standards
Application
Drop Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat