TEKHW142 - #14 X 2'' HWH Self Drilling Screw

LH Dottie

  • $0.68 (Each)
  • $0.68 (Each)

  • $34.14 (Per 50)

  • $68.29 (Per 100)
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
TEKHW142
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW142
Description
#14 X 2'' HWH Self Drilling Screw
Washer Head Self Drilling Screw, Steel Material, #14 X 2 In. Size, Hex Washer Head Type, Zinc Plated Finish, 3/8 In. Hex Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175858 / 00781002175858
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$34.14 (Per 50)
Resources
Images
 
 
TEKHW142 - Small Image
 
TEKHW142 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#14 x 2 IN
Length
2
Descriptions
Description
#14 X 2'' HWH SELF DRILLING SCREW
Product Type
14 X 2 Hex Washer Head Self Drilling Screws
Long Description
Washer Head Self Drilling Screw, Steel material, #14 x 2 in. Size, Hex Washer head type, Zinc Plated Finish, 3/8 in. hex size
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch
extra long description
DOTTIE TEKHW142 14 X 2 Hex Washer H
Additional Information
Thread Size
#14
Hex Size
3/8
Head Type
Hex Washer
Manufacturer Information
Manufacturers Part Number
TEKHW142
Brand
LH DOTTIE
GTIN
00781002175858
UPC
781002175858
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight per each
0.025
Carton
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat