TBC84 - 1/8'' X 4'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)

  • $74.99 (Per 100)
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
TBC84
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC84
Description
1/8'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 4 In. Length, 1/8 In. Diameter, 3/8 In. Drill Size, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168478 / 00781002168478
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$37.50 (Per 50)
Resources
Images
 
 
TBC84 - Small Image
 
TBC84 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/8
Size
1/8 x 4
Length
4
Descriptions
Product Type
1/8 X 4 Toggle Bolts Phillips/Slotted Mushroom Head
extra long description
DOTTIE TBC84 1/8 X 4 Toggle Bolts P
Description
1/8'' X 4'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 4 in. length, 1/8 in. diameter, 3/8 in. drill size, Slotted/Phillips drive type
Additional Information
Drill Size
3/8
Head Type
Mushroom
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
TBC84
Brand
LH DOTTIE
GTIN
00781002168478
UPC
781002168478
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
0.022
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TBC84.
Jump To:

Similar Items

Similar items are close alternatives to TBC84, though they may not be 100% alike.

1/8 X 4 Mushroom Head Slot/Phil Combo Toggle Bolt Zinc Plated
  • Our Part #: 5043J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5043J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5043J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat