TBC83 - 1/8'' X 3'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.60 (Each)
  • $0.60 (Each)

  • $30.06 (Per 50)

  • $60.12 (Per 100)
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
TBC83
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC83
Description
1/8'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 1/8 In. Diameter, 3/8 In. Drill Size, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168461 / 00781002168461
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$30.06 (Per 50)
Resources
Images
 
 
TBC83 - Small Image
 
TBC83 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/8
Size
1/8 x 3
Length
3
Descriptions
Product Type
1/8 X 3 Toggle Bolts Phillips/Slotted Mushroom Head
Description
1/8'' X 3'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 1/8 in. diameter, 3/8 in. drill size, Slotted/Phillips drive type
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
extra long description
DOTTIE TBC83 1/8 X 3 Toggle Bolts P
Additional Information
Drill Size
3/8
Head Type
Mushroom
Drive Type
Slotted/Phillips
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC83
GTIN
00781002168461
UPC
781002168461
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TBC83.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TBC83.

1/8'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
  • Our Part #: TB83
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.06) · 500 ($300.60) ·
TB83 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat