TBC363 - 3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.85 (Each)
  • $0.85 (Each)

  • $42.28 (Per 50)

  • $84.56 (Per 100)

In-Stock: 100 available locally (San Angelo, TX) ( change location)
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
TBC363
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC363
Description
3/16'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 3 In Length, Zinc Plated, 3/16 In Diameter, Slotted/Phillips Drive, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168508 / 00781002168508
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$42.28 (Per 50)
Stock Availability
San Angelo
100 (Check another store)
Abilene
50
All Stores
17,754
Resources
Images
 
 
TBC363 - Large Image
 
TBC363 - Large Image
Attachments
 
 
TBC363 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
3/16 in
Size
3/16 x 3
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted Head, 3 in Length, Zinc Plated, 3/16 in Diameter, Slotted/Phillips Drive, 0.04 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 3 in, 3/16 in, Slotted Head
extra long description
DOTTIE TBC363 3/16 X 3 Toggle Bolts
Description
3/16'' X 3'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Head Style
Slotted
Drive Type
Slotted/Phillips
package quantity
500 CT
Drill Size
1/2
Head Type
Mushroom
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC363
GTIN
00781002168508
UPC
781002168508
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.04 lb
Weight per each
0.035
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,754

Location search:
These alternate items can be purchased instead of TBC363.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TBC363.

Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length...
  • Our Part #: TB363
  • San Angelo Availability: 100
  • Total Availability: In Stock
  • MFR Part #: TBC363
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($42.28) ·
TB363 - L.H. Dottie CO.

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TBC363, though they may not be 100% alike.

Toggle Bolt, Steel, Mushroom Head, 3 In Length, Zinc Plated, 3/16 In Diameter, 1...
  • MFR Part #: 5133J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($17.74) · 300 ($106.44) ·
5133J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$17.74

Per 50

QTY:
Each
Add
Jar 3/16 X 3 Combo Mushroom Toggle Bolt
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTBM3163Z1 - Westex Wholesale

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat