SPH - 48'' Post Hole Digger

LH Dottie

  • $216.51 (Each)
  • $216.51 (Each)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
SPH
Manufacturer
LH Dottie
Manufacturer's Part Number
SPH
Description
48'' Post Hole Digger
Post Hole Digger, Black, Yellow, Handle-Fiberglass Material, 48 In. Handle Length, 261 LB. Breaking Strength
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112013 - Post hole digger
UPC/GTIN
781002240402 / 00781002240402
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.51 (Each)
Stock Availability
Andrews
1 (Check another store)
Odessa
3
All Stores
17
Resources
Images
 
 
SPH - Small Image
 
SPH - Large Image
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
Fiberglass Handle
Material, Color, and Finish
Color
BLACK, YELLOW
Descriptions
Description
48'' POST HOLE DIGGER
Product Type
48" Professional Grade Post Hole Digger
extra long description
DOTTIE SPH 48" Professional Grade P
Long Description
Post Hole Digger, Black, Yellow, Handle-Fiberglass material, 48 in. handle length, 261 lb. breaking strength
Special Features
Minimum breaking strength of 261 LB Per DTH6950-1 ; Safe from electrical shock ; Does not absorb moisture ; Resists industrial chemicals ; Ergonomically designed grip; Tensioned fiberglass
Additional Information
Breaking Strength
261
Handle Length
48
Handle Type
Standard
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002240402
UPC
781002240402
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Post Hole Digger
Packaging
Weight per each
11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

* All prices subject to change.

Begin Live Chat