RN3 - Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')

LH Dottie

  • $26.47 (Each)
  • $26.47 (Each)

  • $317.64 (Per 12)
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
RN3
Manufacturer
LH Dottie
Manufacturer's Part Number
RN3
Description
Universal 3N1 Roof Jack (1/2'', 3/4'', 1'')
Roof Flashing, 1/2, 3/4, 1 In. Pipe Size, 8-3/4, 12-1/2 In. Base Size
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30151602 - Flashings
UPC/GTIN
781002103509 / 00781002103509
Weight per unit
1.3708 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.47 (Each)
Carton
$317.64 (Per 12)
Resources
Images
 
 
RN3 - Large Image
 
RN3 - Large Image
Specifications Sheets
 
 
RN3 - Specification Sheet
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
1/2 in;3/4 in;1 in
Descriptions
Product Type
Roof Jack
Roof Flashing
Long Description
Roof Jack, 1/2 in,3/4 in,1 in Size, 1 lb
Special Features
Features: Water-Tight Seal
Description
UNIVERSAL 3N1 ROOF JACK (1/2'', 3/4'', 1'')
Short Description
Roof Flashing, 1/2;3/4;1 in, 12CT, 1 lb
extra long description
DOTTIE RN3 1/2"- 3/4" - 1" Roof Fla
Additional Information
Pipe Size
1/2, 3/4, 1
included
Elastomer Collar
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
RN3
Brand
LH DOTTIE
GTIN
00781002103509
UPC
781002103509
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Category Description
FASTENERS
Packaging
Weight
1 lb
Weight per each
1.3708
Carton
12
Uses, Certifications, and Standards
Application
Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RN3.
Jump To:

Similar Items

Similar items are close alternatives to RN3, though they may not be 100% alike.

Universal Roof Jack - Fits Pips Sizes 1/4" Thru 3"
  • Our Part #: RS051BA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS051BA
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($435.10) ·
RS051BA - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat