RC3 - 1/2''-13 Rod Coupling Nut

LH Dottie

  • $1.40 (Each)
  • $1.40 (Each)

  • $69.82 (Per 50)

  • $139.64 (Per 100)

In-Stock: 9,701 available at other locations ( find a store with stock)
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
RC3
Manufacturer
LH Dottie
Manufacturer's Part Number
RC3
Description
1/2''-13 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002304159 / 00781002304159
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$69.82 (Per 50)
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
300
All Stores
9,701
Resources
Images
 
 
RC3 - Small Image
 
RC3 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/4
Size
1/2 x 1-1/4
Descriptions
Description
1/2''-13 ROD COUPLING NUT
Extra Long Description
DOTTIE RC3 1/2-13 X 1-1/4 Rod Coupl
Long Description
Rod Coupling, Steel material, Zinc Plated Finish, 1/2 x 1-1/4 in. Size
Product Type
1/2-13 X 1-1/4 Rod Couplings Zinc Plated
Special Features
Features: Used to Couple Threaded Rod for Extended Lengths
Additional Information
Thread Size
1/2-13
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002304159
UPC
781002304159
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Rod Coupling
Packaging
Weight per each
0.062
Carton
50
Uses, Certifications, and Standards
Application
For Used To Couple Threaded Rod For Extended Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RC3.
Jump To:

Similar Items

Similar items are close alternatives to RC3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat