MD2 - 1/4'' X 4'' Carbide Tipped Masonry Drill Bit

LH Dottie

  • $4.75 (Each)
  • $4.75 (Each)

In-Stock: 1 available locally (Granbury, TX) ( change location)
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
MD2
Manufacturer
LH Dottie
Manufacturer's Part Number
MD2
Description
1/4'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 In Overall Length, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002302100 / 00781002302100
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
11
All Stores
119
Resources
Images
 
 
MD2 - Small Image
 
MD2 - Large Image
 
MD2 - Large Image
Specifications Sheets
 
 
MD2 - Specification Sheet
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
Tungsten Carbide
Material, Color, and Finish
Color
Black Oxide
Finish
Black Oxide
Dimensions and Weight
Overall Length
4
Descriptions
Product Type
Masonry Drill Bit
Long Description
Masonry Drill Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 in Overall Length, 0.04 lb
Short Description
Masonry Drill Bit, 1/4 x 4 in, 1/4 in Shank
extra long description
DOTTIE MD2 1/4 X 4" Masonry Drill B
Description
1/4'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT
Special Features
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Additional Information
Bit Size
1/4 in
Shank Diameter
1/4 in
Compatible With
Brick;Concrete;Tile;Slate;Cinder Block
package quantity
10 Master CT
Drill Size
1/4
Shank Size
1/4
Shank Type
STRAIGHT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MD2
GTIN
00781002302100
UPC
781002302100
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Masonry Drill
Packaging
Weight
0.04 lb
Weight per each
0.0005
Carton
1
Uses, Certifications, and Standards
Application
For Brick, Concrete, Tile, Slate And Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MD2.
Jump To:

Similar Items

Similar items are close alternatives to MD2, though they may not be 100% alike.

Rotary Percussion Masonry Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (...
  • MFR Part #: TP9708
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.82) ·
TP9708 - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat