LAG384 - 3/8'' X 4'' HH Lag Screw

LH Dottie

  • $1.19 (Each)
  • $1.19 (Each)

  • $59.50 (Per 50)

  • $119.01 (Per 100)
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
LAG384
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG384
Description
3/8'' X 4'' HH Lag Screw
Lag Screw, Steel, Hex Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586104 / 00781002586104
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$59.50 (Per 50)
Resources
Images
 
 
LAG384 - Small Image
 
LAG384 - Large Image
 
LAG384 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Size
3/8 x 4
Length
4
Descriptions
Product Type
Lag Screw
Long Description
Lag Screw, Steel, Hex Head, 4 in Length, Zinc Plated, 3/8 in Diameter, 9/16 in Drive Size, 0.1 lb
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Short Description
Lag Screw, Steel, Zinc Plated, 4 in, 3/8 in
extra long description
DOTTIE LAG384 3/8 X 4 Hex Head Lag
Description
3/8'' X 4'' HH LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
9/16 in
package quantity
50 CT
Head Type
Hex
Thread Size
3/8
Head Size
9/16
Manufacturer Information
Manufacturers Part Number
LAG384
Brand
LH DOTTIE
GTIN
00781002586104
UPC
781002586104
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.1 lb
Weight per each
0.105
Carton
50
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAG384.
Jump To:

Similar Items

Similar items are close alternatives to LAG384, though they may not be 100% alike.

3/8 X 4 Hex Lag Bolt Zinc Plated
  • Our Part #: 38X4HLBZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38X4HLBZ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($38.90) · 200 ($155.60) ·
38X4HLBZ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.90

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat