K14CHX - #12 Red Conical Anchor Kit W/HH Combo Drive Screws

LH Dottie

  • $24.69 (Each)
  • $24.69 (Each)
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
K14CHX
Manufacturer
LH Dottie
Manufacturer's Part Number
K14CHX
Description
#12 Red Conical Anchor Kit W/HH Combo Drive Screws
Anchor Kit, Nylon Material, 7.5 In Length, Hex Head, #12 Awg Diameter, Hex/Slotted Drive, 0.99 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002295501 / 00781002295501
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.69 (Each)
Resources
Images
 
 
K14CHX - Large Image
 
K14CHX - Large Image
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
Nylon
Dimensions and Weight
Length
7.5 in
Diameter
#12 AWG
Size
#12 x 1-1/2 IN
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, Nylon Material, 7.5 in Length, Hex Head, #12 AWG Diameter, Hex/Slotted Drive, 0.99 lb
Short Description
Anchor Kit, Nylon, 7.5 in
Description
#12 RED CONICAL ANCHOR KIT W/HH COMBO DRIVE SCREWS
extra long description
DOTTIE K14CHX #12 Anchor Kit Hex He
Additional Information
Head Type
Hex
Drive Type
Hex/Slotted
includes
(100) #12 x 1-1/2 in Hex/Slotted Head Screw;(100) #23 Red Collar
package quantity
10 PK
Number of Pieces
101
Drill Size
5/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K14CHX
GTIN
00781002295501
UPC
781002295501
Taxonomies, Classifications, and Categories
Type
Anchor Kit
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.99 lb
Weight per each
0.95