HNBZ38 - 3/8''-16 Silicon Bronze Hex Nut

LH Dottie

  • $1.00 (Each)
  • $1.00 (Each)

  • $49.96 (Per 50)

  • $99.93 (Per 100)
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
HNBZ38
Manufacturer
LH Dottie
Manufacturer's Part Number
HNBZ38
Description
3/8''-16 Silicon Bronze Hex Nut
Hex Nut, Silicon Bronze Material, 3/8 In - 16 Thread Size, 3/8 In Diameter, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002171669 / 00781002171669
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$49.96 (Per 50)
Resources
Images
 
 
HNBZ38 - Small Image
 
HNBZ38 - Large Image
 
HNBZ38 - Large Image
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
Silicon Bronze
Dimensions and Weight
Diameter
3/8 in
Size
3/8
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Silicon Bronze Material, 3/8 in - 16 Thread Size, 3/8 in Diameter, 0.75 lb
Features
Silicon Bronze Harder than Brass used in Direct Burial
Short Description
Hex Nut, Silicon Bronze, 3/8 in - 16, 3/8 in
Description
3/8''-16 SILICON BRONZE HEX NUT
extra long description
DOTTIE HNBZ38 3/8-16 Hex Nuts Finis
Special Features
Features: Silicon Bronze Harder than Brass used in Direct Burial
Additional Information
Thread Size
3/8 in - 16
Drive Type
Hex
package quantity
50 CT
Head Style
Hex
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
HNBZ38
Brand
LH DOTTIE
GTIN
00781002171669
UPC
781002171669
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight
0.75 lb
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HNBZ38.
Jump To:

Similar Items

Similar items are close alternatives to HNBZ38, though they may not be 100% alike.

3/8-16 Hex Nut Silicon Bronze
  • Our Part #: 3816HNSB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3816HNSB
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($135.17) · 2,400 ($3,244.08) ·
3816HNSB - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.17

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat