HF340 - Handi-Foam Expanding Sealant

LH Dottie

  • $21.12 (Each)
  • $21.12 (Each)

  • $253.44 (Per 12)

In-Stock: 13 available locally (Springfield, MO) ( change location)
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
HF340
Manufacturer
LH Dottie
Manufacturer's Part Number
HF340
Description
Handi-Foam Expanding Sealant
Handi Foam Expanding Sealant, 12 Oz Aerosol Can, Polyurethane Base, Creme, Slight Hydrocarbon Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 12.12 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30141514 - Expanded polystyrene EPS insulation
UPC/GTIN
781002909804 / 00781002909804
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$253.44 (Per 12)
Stock Availability
Springfield
13 (Check another store)
All Stores
440
Resources
Images
 
 
HF340 - Small Image
 
HF340 - Large Image
 
HF340 - Large Image
Other Links
 
 
HF340 - Other
Specifications Sheets
 
 
HF340 - Specification Sheet
 
HF340 - Specification Sheet
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
Polyurethane Foam
Material, Color, and Finish
Base Type
Polyurethane
Color
Creme
Dimensions and Weight
Size
12
Descriptions
Description
HANDI-FOAM EXPANDING SEALANT
Extra Long Description
DOTTIE HF340 12 oz. Handi - Foam Ex
Features
Handi-Foam(R) is an expanding sealant which is a moisture-cure polyurethane foam. It is used to seal, bond, retrofit, insulate and deaden sound in electrical, plumbing, air-conditioning and refrigeration applications. It expands 2 to 3 times its extruded bead, and is rated R-5 for each inch of foam. Specifically designed to be dispensed as a bead for filling cracks. Substrate must be clean, firm of loose particles and dust.
Long Description
Handi Foam Expanding Sealant, 12 oz Aerosol Can, Polyurethane Base, Creme, Slight Hydrocarbon Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 12.12 lb
Product Type
Handi Foam Expanding Sealant
Short Description
Handi Foam Expanding Sealant, 12 oz Aerosol, Creme
Special Features
Features: Seals To Prevent Air and Moisture Infiltration, Seals the Building Envelope, Improves Building Efficiencies by Sealing Penetraitions, Improves Indoor Air Quality
Additional Information
Composition
Urethane Pre-Polymer Blend (Non-Hazardous Polyol Blend);4,4’ Diphenylmethane diisocyanate (MDI);Polymethylene polyphenyl isocyanate (PMDI);Isobutane;Dimethyl ether;Propane
Container Capacity
12 oz
Container Type
Aerosol Can
Flash Point
-156 °F;-68.9 °C
Odor
Slight Hydrocarbon Odor
Package Quantity
12 CT
Physical Form
Gas/Pressurized Liquid/Semi-Solid
Specific Gravity
1.1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HF340
GTIN
00781002909804
UPC
781002909804
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Handi-Foam Expanding Sealant
Packaging
Weight
12.12 lb
Weight per each
0.0833
Carton
12
Uses, Certifications, and Standards
Application
Electrical;Plumbing;Air Conditioning;Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HF340.
Jump To:

Similar Items

Similar items are close alternatives to HF340, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat