EB6 - 1/4''-20 X 4'' Eye Bolt W/Hex Nut

LH Dottie

  • $2.64 (Each)
  • $2.64 (Each)

  • $132.24 (Per 50)

  • $264.48 (Per 100)
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
EB6
Manufacturer
LH Dottie
Manufacturer's Part Number
EB6
Description
1/4''-20 X 4'' Eye Bolt W/Hex Nut
Eye Bolt, Low Carbon Cold Drawn Steel Material, Zinc Plated Finish, 4 In. Length, 1/4 In. Diameter, NC Rolled Machine Thread, 1 Nut, Hex Nut Type, 1-1/2 In. Thread Length, 3 In. Shank Length, 1/4 In. Thread Size, 1/2 In. Inside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282501 / 00781002282501
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$132.24 (Per 50)
Resources
Images
 
 
EB6 - Small Image
 
EB6 - Large Image
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
Low Carbon Cold Drawn Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 x 4
Length
4
Descriptions
extra long description
DOTTIE EB6 1/4 X 4 Eye Bolts Zinc P
Long Description
Eye Bolt, Low Carbon Cold Drawn Steel material, Zinc Plated Finish, 4 in. length, 1/4 in. diameter, NC Rolled Machine thread, 1 nut, Hex nut type, 1-1/2 in. thread length, 3 in. shank length, 1/4 in. thread size, 1/2 in. inside diameter
Special Features
Features: Includes Hex Nut
Product Type
1/4 X 4 Eye Bolts Zinc Plated
Description
1/4''-20 X 4'' EYE BOLT W/HEX NUT
Additional Information
Thread Length
1-1/2
Inside Diameter
1/2
Thread Size
1/4
Shank Length
3
Manufacturer Information
Brand
L.H. Dottie CO.
GTIN
00781002282501
UPC
781002282501
Taxonomies, Classifications, and Categories
Type
Eye Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.063
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat