EB4 - 1/4''-20 X 2'' Eye Bolt W/Hex Nut

LH Dottie

  • $1.42 (Each)
  • $1.42 (Each)

  • $70.88 (Per 50)

  • $141.75 (Per 100)
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
EB4
Manufacturer
LH Dottie
Manufacturer's Part Number
EB4
Description
1/4''-20 X 2'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/8 In Thread Length, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282402 / 00781002282402
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$70.88 (Per 50)
Resources
Images
 
 
EB4 - Large Image
 
EB4 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
1/4 in
Size
1/4 X 2
Descriptions
Long Description
Eye Bolt, Steel, Open Eye Head, 2 in Length, Zinc Plated, 1/4 in Diameter, 7/8 in Thread Length, 2.02 lb
Features
Includes Hex Nut
Short Description
Eye Bolt, Steel, Zinc Plated, 2 in, 1/4 in
Description
1/4''-20 X 2'' EYE BOLT W/HEX NUT
Product Type
Eye Bolt
extra long description
DOTTIE EB4 1/4 X 2 Eye Bolts Zinc P
Special Features
Features: Includes Hex Nut
Additional Information
Head Style
Open Eye
package quantity
50 CT
Shank Length
1
Inside Diameter
1/2
Thread Size
1/4
Thread Length
7/8
Tensile Strength
74
Manufacturer Information
Manufacturers Part Number
EB4
Brand
LH DOTTIE
GTIN
00781002282402
UPC
781002282402
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Eye Bolt
Packaging
Weight
2.02 lb
Weight per each
0.045
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EB4.
Jump To:

Similar Items

Similar items are close alternatives to EB4, though they may not be 100% alike.

1/4-20 X 2 (9/16" Eye) Turned Eye Bolt Zinc Plated - Includes Hex Nuts - Made In...
  • Our Part #: 14X2EBJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14X2EBJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($84.27) · 600 ($505.62) ·
14X2EBJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.27

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat