DWP3002 - 3/4'' X 3000' Pull Line Measuring Tape

LH Dottie

  • $309.80 (Each)
  • $309.80 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
DWP3002
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP3002
Description
3/4'' X 3000' Pull Line Measuring Tape
Linemeasuring Tape, Polyester Material, 2500 LB Tensile Strength, 3000 FT Length
Slang Terms
Mule tape
Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275053 / 00781002275053
Weight per unit
44.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.80 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
182
Resources
Images
 
 
DWP3002 - Small Image
 
DWP3002 - Large Image
 
DWP3002 - Large Image
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
Polyester
Dimensions and Weight
Length
3000 ft
Width
3/4
Descriptions
Construction
Strong Synthetic
Description
3/4'' X 3000' PULL LINE MEASURING TAPE
Extra Long Description
DOTTIE DWP3002 3/4 X 3000' Polyeste
Long Description
Linemeasuring Tape, Polyester Material, 2500 lb Tensile Strength, 3000 ft Length
Product Type
Linemeasuring Tape
Short Description
Linemeasuring Tape Polyester, 2500 lb Tensile Strength, 3000 ft
Special Features
Constructional Feature Abrasion Resistant;Standard Package 1
Also Known As...
Mule tape
Additional Information
Package Quantity
1 ct
Tensile Strength
2500 lb
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWP3002
GTIN
00781002275053
UPC
781002275053
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight per each
44.15
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DWP3002.
Jump To:

Similar Items

Similar items are close alternatives to DWP3002, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat