DT260 - 2'' X 60 Yd Silver Industrial Grade Duct Tape

LH Dottie

  • $20.15 (Each)
  • $20.15 (Each)

  • $483.60 (Per 24)
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
DT260
Manufacturer
LH Dottie
Manufacturer's Part Number
DT260
Description
2'' X 60 Yd Silver Industrial Grade Duct Tape
Duct Tape, Polyethylene Coated Cloth Material, Silver, +200 °F Operating Temperature, 60 Yd Length, 2 In Width, 9 Mil Thickness, 19.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201501 - Duct tape
UPC/GTIN
781002281009 / 00781002281009
Weight per unit
0.0625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Carton
$483.60 (Per 24)
Resources
Images
 
 
DT260 - Small Image
 
DT260 - Large Image
 
DT260 - Large Image
Other Links
 
 
DT260 - Other
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
Polyethylene Coated Cloth
Material, Color, and Finish
Background Color
Silver
Backing Material
Polyethylene Coated Cloth
Color
Silver
Dimensions and Weight
Thickness
9 mil
Length
60 yd
Width
2 in
Size
2 IN x 60 YD
Descriptions
Product Type
Duct Tape
Long Description
Duct Tape, Polyethylene Coated Cloth Material, Silver, +200 °F Operating Temperature, 60 yd Length, 2 in Width, 9 mil Thickness, 19.50 lb/EA
Features
Duct Tape will adhere to all types of surfaces. The polyethylene coated cloth construction provides superior mechanical strength and conforms well to irregular surfaces. It is excellent for bundling, patching and sealing. It tears straight and is curl resistant.
Short Description
Duct Tape, Polyethylene Coated Cloth, 60 yd L, 12 STD PK;24 MTR PK
Special Features
Industrial Grade;Curl Resistant
Description
2'' X 60 YD SILVER INDUSTRIAL GRADE DUCT TAPE
extra long description
DOTTIE DT260 2 X 60 Yards Duct Tape
Additional Information
package quantity
12 PK;24 PK
Maximum Operating Temperature
+200 °F
Temperature Range
+200
Manufacturer Information
sub brand
L.H. Dottie CO
Brand
LH DOTTIE
Manufacturers Part Number
DT260
GTIN
00781002281009
UPC
781002281009
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Duct Tape
Packaging
Weight
19.50 lb/EA
Weight per each
0.0625
Carton
24
Uses, Certifications, and Standards
Application
Bundling;Patching;Sealing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DT260.
Jump To:

Similar Items

Similar items are close alternatives to DT260, though they may not be 100% alike.

Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
  • Our Part #: EWDT8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EWDT-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.21) ·
EWDT8 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DT260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DT260 LH Dottie 00781002281009
868 Topaz 00751338337602

* All prices subject to change.

Begin Live Chat