DRC50 - 1/2'' Snap-In Non-Metallic Cable Connector

LH Dottie

  • $53.36 (Per 100)
  • $0.53 (Each)

  • $53.36 (Per 100)

In-Stock: 900 available locally (Prescott Valley, AZ) (change location)
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
DRC50
Manufacturer
LH Dottie
Manufacturer's Part Number
DRC50
Description
1/2'' Snap-In Non-Metallic Cable Connector
Cable Connector, 50 Pieces, 14/2 Awg;10/3 Awg;12/2 Awg;14/3 Awg Cable Size, Thermoplastic, 1/2 In Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002505075 / 00781002505075
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.53 (Each)
Carton
$53.36 (Per 100)
Stock Availability
Prescott Valley
900 (Check another store)
Phoenix
1,300
All Stores
7,000
Resources
Images
 
 
DRC50 - Small Image
 
DRC50 - Large Image
 
DRC50 - Large Image
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
Thermoplastic
Dimensions and Weight
Length
1/2 in
Size
1/2
Descriptions
Product Type
Cable Connector
Non-Metallic Cable Connector
Long Description
Cable Connector, 50 Pieces, 14/2 AWG;10/3 AWG;12/2 AWG;14/3 AWG Cable Size, ThermoPlastic, 1/2 in Length, 0.01 lb
Features
Easily Installation, No Tools Required, 60 Pound Test Pull
Short Description
Cable Connector, 14/2;10/3;12/2;14/3 AWG, Thermoplastic, 1/2 in
Additional Information
Drc Model
extra long description
DOTTIE DRC50 1/2" Nn Metallic Cable
Description
1/2'' SNAP-IN NON-METALLIC CABLE CONNECTOR
Special Features
Features: Easily Installation, No Tools Required, 60 Pound Test Pull
Additional Information
Number of Pieces
50
Cable Size
14/2 AWG;10/3 AWG;12/2 AWG;14/3 AWG
package quantity
50 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DRC50
GTIN
00781002505075
UPC
781002505075
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Cable Connector
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Mounting
Snap In Mount
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DRC50.
Jump To:

Cross Referenced

These items are similar to DRC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NM74 Arlington 00018997545107
616-NMD Bridgeport Fittings 00781747406163
DRC50 LH Dottie 00781002505075
CI4004 Thomas & Betts 00622538740045
NC-501SC Thomas & Betts 00785991124583
RCR50 Topaz 00751338851719

* All prices subject to change.

Begin Live Chat