DA38 - 3/8''-16 Drop-In Anchor

LH Dottie

  • $3.35 (Each)
  • $3.35 (Each)

  • $167.55 (Per 50)

  • $335.10 (Per 100)

In-Stock: 50 available locally (Salina, KS) ( change location)
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
DA38
Manufacturer
LH Dottie
Manufacturer's Part Number
DA38
Description
3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276050 / 00781002276050
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$167.55 (Per 50)
Stock Availability
Salina
50 (Check another store)
West Wichita
300
All Stores
13,358
Resources
Images
 
 
DA38 - Small Image
 
DA38 - Large Image
 
DA38 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-9/16 in
Diameter
3/8
Size
3/8-16 x 1-9/16
Descriptions
Product Type
Drop in Anchor
Long Description
Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb
Features
Any Head Style Screw can be Used
Short Description
Drop in Anchor, Steel, 1-9/16 in, Zinc Plated
Description
3/8''-16 DROP-IN ANCHOR
extra long description
DOTTIE DA38 3/8-16 Drop in Anchors
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Head Type
Round
for use with
Bricks
Drill Size
1/2 in
package quantity
50 PK;500 CT
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DA38
GTIN
00781002276050
UPC
781002276050
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight
0.06 lb
Weight per each
0.064
Carton
50
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,358

Location search:
These alternate items can be purchased instead of DA38.
Jump To:

Similar Items

Similar items are close alternatives to DA38, though they may not be 100% alike.

Drop-In Anchor, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3.13 LB
  • MFR Part #: 6337J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 300 ($251.76) · 600 ($503.52) ·
6337J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$41.96

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat