247 - Fluorescent Orange Construction Marking Paint

LH Dottie

  • $12.72 (Each)
  • $12.72 (Each)

  • $152.64 (Per 12)

In-Stock: 326 available at other locations ( find a store with stock)
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
247
Manufacturer
LH Dottie
Manufacturer's Part Number
247
Description
Fluorescent Orange Construction Marking Paint
Marking Paint, 20 Oz Can, Water Base, Fluorescent Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 30 Min Dry Time, 548 FT (Linear) Coverage, +50 to +100 °F, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
088193002476 / 00088193002476
Weight per unit
0.1125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$152.64 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
326
Resources
Images
 
 
247 - Small Image
 
247 - Large Image
 
247 - Large Image
Other Links
 
 
247 - Other
Specifications Sheets
 
 
247 - Specification Sheet
 
247 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Water
Color
Fluorescent Orange
Color Family
Orange
Dimensions and Weight
Size
20
Descriptions
Description
FLUORESCENT ORANGE CONSTRUCTION MARKING PAINT
Extra Long Description
DOTTIE 247 Construction Marking Pai
Long Description
Marking Paint, 20 oz Can, Water Base, Fluorescent Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 30 min Dry Time, 548 ft (Linear) Coverage, +50 to +100 °F, 1.5 lb
Product Type
Marking Paint
Short Description
Marking Paint, Fluorescent Orange
Special Features
Features: High Quality, Good Visibility, Durable
Additional Information
Composition
Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates;Acetone
Container Capacity
20 oz;0.1562 gal
Container Type
Can
Coverage Area
548 ft (Linear)
Dry Time
30 min
Flash Point
-18 °C;0 °F
Odor
Hydrocarbon Odor
Operating Temperature Range
+50 to +100 °F
Package Quantity
12 CT
Physical Form
Gas
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
247
GTIN
00088193002476
UPC
088193002476
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Construction Marking Paint
Packaging
Weight
1.5 lb
Weight per each
0.1125
Carton
12
Uses, Certifications, and Standards
Application
Construction;Aervoe Survey Marking
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 247.
Jump To:

Similar Items

Similar items are close alternatives to 247, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat