LA602 - 3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors

DEL

  • $53.61 (Each)
  • $53.61 (Each)

  • $964.98 (Per 18)

In-Stock: 1 available locally (Greenville, TX) (change location)
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
LA602
Manufacturer's Part Number
LA602
Description
3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors
High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381602008
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.61 (Each)
Standard Packaging
$964.98 (Per 18)
Stock Availability
Greenville
1 (Check another store)
Tyler
0
All Stores
13
Resources
Images
 
 
LA602 - Small Image
 
LA602 - Large Image
Specifications Sheets
 
 
LA602 - Specification Sheet
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
240 to 600 V ac
Material
Silicon Oxide Varistor
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Product Type
High Current Delta Arrestor
Long Description
High Current Delta Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V ac Voltage Rating
Features
LA602 - For 440-600 Volt, Single Phase, 3 Wire Service Rated voltage 240-480-600 Volt, three wire service. Used when two hot wires of a single or three phase system are to be protected;two wires used to feed a control circuit transformer, or two hots supplying a 480V load such as a street light or a single phase motor.
Short Description
High Current Delta Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Description
3 WIRE 1PH 36IN LEADS 0-650 VOLTS SURGE ARRESTORS
Additional Information
Suppressor Type
1 PH Surge Arrestor
Maximum Surge Current
100000 A
for use with
Equipment Protection Purpose
package quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Made in USA
yes
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA602
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
1.2
Carton
1
Package
18
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Tyler Area

Location Stock Available
Greenville
1 View Store

Distribution Centers

Location Stock Available
Alexandria
4 View Store
Lubbock
4 View Store

A-L

Location Stock Available
Clovis
1 View Store
Lafayette
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat