LA602 - 3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors

DEL

  • $53.61 (Each)
  • $53.61 (Each)

  • $964.98 (Per 18)
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
LA602
Manufacturer's Part Number
Description
3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors
High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381602008
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.61 (Each)
Standard Packaging
$964.98 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Specifications Sheets
 
 
LA602 - Specification Sheet
Images
 
 
LA602 - Small Image
 
LA602 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Distribution Centers

Location Stock Available
West Wichita
19 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat