LA302R - 3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors

DEL

  • $41.66 (Each)
  • $41.66 (Each)

  • $749.88 (Per 18)

In-Stock: 1 available locally (West Monroe, LA) (change location)
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
LA302R
Manufacturer's Part Number
LA302R
Description
3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381302015
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.66 (Each)
Standard Packaging
$749.88 (Per 18)
Stock Availability
West Monroe
1 (Check another store)
All Stores
73
Resources
Images
 
 
LA302R - Small Image
 
LA302R - Large Image
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
125/250 V ac
Material
Silicon Oxide Varistor
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Product Type
Surge/Lightning Arrestor
Long Description
Surge/Lightning Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V ac Voltage Rating
Features
LA302 - For 120-250 V, Single Phase, 3 Wire Service Rated voltage 125-250 Volt, three wire service. Used when two hot wires of a single phase system are to be protected.
Short Description
Surge/Lightning Arrestor, Silicon Oxide Varistor , 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Description
3 WIRE 1PH 18IN LEADS 0-300 VOLTS SURGE ARRESTORS
Additional Information
Suppressor Type
1 PH Surge Arrestor
Maximum Surge Current
100000 A
for use with
Equipment Protection Purpose
package quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Made in USA
yes
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA302R
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
0.7
Carton
1
Package
18
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Greater West Monroe Area

Location Stock Available
West Monroe
1 View Store

* All prices subject to change.

Begin Live Chat