LA302 - 3 Wire 1PH 36IN Leads 0-300 Volts Surge Arrestors

DEL

  • $50.00 (Each)
  • $50.00 (Each)

  • $900.00 (Per 18)

In-Stock: 2 available locally (Henderson, TX) ( change location)
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
LA302
Manufacturer's Part Number
LA302
Description
3 Wire 1PH 36IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381302002
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Standard Packaging
$900.00 (Per 18)
Stock Availability
Henderson
2 (Check another store)
Nacogdoches
18
All Stores
461
Resources
Images
 
 
LA302 - Small Image
 
LA302 - Large Image
Specifications Sheets
 
 
LA302 - Specification Sheet
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
125/250 V ac
Material
Silicon Oxide Varistor
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Product Type
Surge/Lightning Arrestor
Long Description
Surge/Lightning Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V ac Voltage Rating, 1 lb Weight
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Features
LA302 - For 120-250 V, Single Phase, 3 Wire Service Rated voltage 125-250 Volt, three wire service. Used when two hot wires of a single phase system are to be protected.
Short Description
Surge/Lightning Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK
Description
3 WIRE 1PH 36IN LEADS 0-300 VOLTS SURGE ARRESTORS
Additional Information
Suppressor Type
1 PH Surge Arrestor
Maximum Surge Current
100000 A
for use with
Equipment Protection Purpose
package quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Made in USA
yes
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA302
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
18
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LA302.
Jump To:

Similar Items

Similar items are close alternatives to LA302, though they may not be 100% alike.

Surge Protector, 120/240 Vac; 15 Inch Lead Wire Connection; Application Ac Power...
  • MFR Part #: CHSA01
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CHSA01 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat