060L3060 - 30" X 60" 26GA Drain Pan On 60" Side

DCT

  • $58.14 (Each)
  • $58.14 (Each)
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
060L3060
Manufacturer's Part Number
060L3060
Description
30" X 60" 26GA Drain Pan On 60" Side
Drain Pan, Hvac Equipment Application, Galvanized Finish, Steel Material, 2.5 In Overall Height, 30 In Overall Length, 60 In Overall Width, Folded Corners to Achieve A Water Proof Seal Special Features, Astm-A653 CS Type B Standards Met
Slang Terms

Suggest a New Term
Categories
Enclosures, Gutters, & Troughs - Enclosure, Cabinet & Way Gener Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900015
Weight per unit
12.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.14 (Each)
Resources
Images
 
 
060L3060 - Small Image
 
060L3060 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Overall Length
30 in
Descriptions
Product Type
Drain Pan
Long Description
Drain Pan, HVAC Equipment Application, Galvanized Finish, Steel Material, 2.5 in Overall Height, 30 in Overall Length, 60 in Overall Width, Folded Corners to Achieve a Water Proof Seal Special Features, ASTM-A653 CS Type B Standards Met
Short Description
Drain Pan, Steel, 30 x 60 x 2.5 in, 1 CT
Special Features
Folded Corners to Achieve a Water Proof Seal
Description
30" X 60" 26GA DRAIN PAN ON 60" SIDE
Additional Information
Overall Height
2.5 in
Overall Width
60 in
package quantity
1 ct
Standards Met
ASTM-A653 CS Type B
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
060L3060
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
12.79
Carton
1
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 060L3060.
Jump To:

Similar Items

Similar items are close alternatives to 060L3060, though they may not be 100% alike.

30"X60" Welded Drain Pan Drain On 60" Side
  • Our Part #: DPW603022GW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: M&M Manufacturing Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.37) ·
DPW603022GW - M&M Manufacturing Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat