21142000 - 2IN Aluminum Cond Coupling

Phoenix

  • $43.67 (Each)
  • $43.67 (Each)

  • $4,366.86 (Per 100)
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
21142000
Manufacturer
Phoenix
Manufacturer's Part Number
21142000
Description
2IN Aluminum Cond Coupling
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172011366 / 00782172011366
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.67 (Each)
Carton
$43.67 (Each)
Resources
Images
 
 
21142000 - Small Image
 
21142000 - Large Image
MSDS Sheets
 
 
21142000 - MSDS Sheet
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
Aluminum
Dimensions and Weight
Length
2.03125
Descriptions
Product Type
2 Cond CPLG Alum
Description
2IN ALUMINUM COND COUPLING
Long Description
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 IN, 2.65 IN Outside Diameter, 2-1/32 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Special Features
Made from 6063 alloy with a maximum Copper content of 0.1 PCT
Additional Information
outside diameter
2.65 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21142000
sub brand
Phoenix
GTIN
00782172011366
UPC
782172011366
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
2 A
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21142000.
Jump To:

Similar Items

Similar items are close alternatives to 21142000, though they may not be 100% alike.

2 Aluminum Coupling
  • Our Part #: ALUCPLG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($333.77) ·
ALUCPLG2 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat