X27SA - 3/4" Alu X FM7 Conduit Body

Eaton

  • $76.02 (Each)
  • $76.02 (Each)

  • $152.04 (Per 2)

Availability: In Stock Locally
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
X27SA
Manufacturer
Eaton
Manufacturer's Part Number
X27 SA
Description
3/4" Alu X FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274745817 / 00782274745817
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.02 (Each)
Standard Packaging
$152.04 (Per 2)
Resources
Images
 
 
X27SA - Small Image
 
X27SA - Large Image
 
X27SA - Large Image
 
X27SA - Large Image
 
X27SA - Large Image
Attachments
 
 
X27SA - Specification Sheet
Tech Bulletins
 
 
X27SA - Tech Bulletin
Other Links
 
 
X27SA - Other
 
X27SA - Other
 
X27SA - Other
 
X27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
2
Hub Size
3/4 in
Width
3-1/2
Length
6-1/4
Descriptions
Description
3/4" ALU X FM7 CONDUIT BODY
Product Type
3/4 NPT Al X Form 7 CNDT Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, X shape, 3/4"
extra long description
CRS-H X27 SA 3/4 NPT AL X FORM 7 CN
Additional Information
dimensions
6.2500 IN X 2.0000 IN X 3.5000 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
X27 SA
GTIN
00782274745817
UPC
782274745817
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.78
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of X27SA.
Jump To:

Cross Referenced

These items are similar to X27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X27-SA Appleton Electric 781381601139
X27-SA Eaton Crouse-Hinds 00782274745817
X27SA Killark 00783936080598
X27 SA O-Z Gedney n/a
X27-SA O-Z Gedney 00781381601139
X27SA Thomas & Betts 00786210104454

* All prices subject to change.

Begin Live Chat