WLGF - Gfci Device Covers-Wet Loc Dev

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLGF
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
WLGF
Description
Gfci Device Covers-Wet Loc Dev
Eaton Crouse-Hinds Series WLGF Wet Location Cover, Copper-Free Aluminum, Horizontal, Flush, Gasket, Spring Door Cover, For Gfci Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274718019 / 00782274718019
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
WLGF - Other
Images
 
 
WLGF - Large Image
 
WLGF - Large Image
 
WLGF - Large Image
 
WLGF - Large Image
 
WLGF - Large Image
 
WLGF - Large Image
Attachments
 
 
WLGF - Specification Sheet
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
Copper-Free Aluminum
Shape
Rectangle
Material, Color, and Finish
Finish
Aluminum lacquer
Dimensions and Weight
Size
4-9/16 IN LENGTH X 2-13/16 IN WIDTH
Descriptions
Long Description
Eaton Crouse-Hinds series WLGF wet location cover, Copper-free aluminum, Horizontal, Flush, Gasket, Spring door cover, for GFCI receptacles
Special Features
Gasket
Product Type
GFC1 Device Covers-Wet Loc Dev
extra long description
CRS-H WLGF GFC1 DEVICE COVERS-WET L
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
Description
GFCI DEVICE COVERS-WET LOC DEV
Additional Information
dimensions
4.5600 IN X 1.1300 IN X 2.8100 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
WLGF
GTIN
00782274718019
UPC
782274718019
Taxonomies, Classifications, and Categories
Type
Wet location cover
Category Description
Industrial GFCI devices
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 514A
Mounting
DEVICE BOX
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WLGF.
Jump To:

Similar Items

Similar items are close alternatives to WLGF, though they may not be 100% alike.

Eaton Crouse-Hinds Series WLGF Wet Location Cover, Copper-Free Aluminum, Horizon...
  • Our Part #: WLGFFS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WLGF FS
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WLGFFS - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat