UNY505SA - 1-1/2" Male Union

Eaton

  • $162.44 (Each)
  • $162.44 (Each)

  • $324.88 (Per 2)
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
UNY505SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY505 SA
Description
1-1/2" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101989 / 00782274101989
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.44 (Each)
Standard Packaging
$324.88 (Per 2)
Resources
Tech Bulletins
 
 
UNY505SA - Tech Bulletin
Attachments
 
 
UNY505SA - Specification Sheet
Images
 
 
UNY505SA - Large Image
 
UNY505SA - Large Image
Other Links
 
 
UNY505SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
1 1/2 NPT Male Uny Al Union
Description
1-1/2" MALE UNION
extra long description
CRS-H UNY505 SA 1 1/2 NPT MALE UNY
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 1-1/2"
Special Features
3-1/16 In Diameter X 3-9/16 In Length
Additional Information
dimensions
3.9700 IN X 3.0600 IN X 3.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY505 SA
GTIN
00782274101989
UPC
782274101989
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.88
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY505SA.
Jump To:

Similar Items

Similar items are close alternatives to UNY505SA, though they may not be 100% alike.

Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/...
  • Our Part #: UNY150NRA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY150NR-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UNY150NRA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to UNY505SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY150NR-A Appleton Electric 00781381257763
UNY505 SA Eaton Crouse-Hinds 00782274101989
GUM-5 Killark 00783936270159
UNY-150A O-Z Gedney 00783126552843
EXMU-5 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat