UNY37 - 1 NPT Male Uny Short Union

Eaton

  • $234.34 (Each)
  • $234.34 (Each)

  • $1,171.70 (Per 5)
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
UNY37
Manufacturer
Eaton
Manufacturer's Part Number
UNY37
Description
1 NPT Male Uny Short Union
Eaton Crouse-Hinds Series Uny Expansion Union, Rigid/Imc, Male, Steel, 1", Short
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274129068 / 00782274129068
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.34 (Each)
Standard Packaging
$1,171.70 (Per 5)
Resources
Tech Bulletins
 
 
UNY37 - Tech Bulletin
Images
 
 
UNY37 - Large Image
 
UNY37 - Large Image
 
UNY37 - Large Image
 
UNY37 - Small Image
Attachments
 
 
UNY37 - Specification Sheet
Other Links
 
 
UNY37 - Other
 
UNY37 - Other
 
UNY37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Male Threaded
Descriptions
Description
1 NPT MALE UNY SHORT UNION
Product Type
1 NPT Male Uny Short Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNY37 1 NPT MALE UNY SHORT UN
Special Features
1-11/16 In Diameter X 3-13/16 In Length
Long Description
Eaton Crouse-Hinds series UNY expansion union, Rigid/IMC, Male, Steel, 1", Short
Additional Information
dimensions
2.2500 IN X 1.6900 IN X 1.6900 IN
Manufacturer Information
Manufacturers Part Number
UNY37
Brand
Eaton
GTIN
00782274129068
UPC
782274129068
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expansion union
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY37.
Jump To:

Cross Referenced

These items are similar to UNY37 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY100 Appleton Electric 00781381696050
UNY37 Eaton Crouse-Hinds 00782274129068
UNYS3 Killark 00783936010519
UNYE-100S O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat