UNF805 - 3" Female Union

Eaton

  • $396.06 (Each)
  • $396.06 (Each)
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
UNF805
Manufacturer
Eaton
Manufacturer's Part Number
UNF805
Description
3" Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644608 / 00782274644608
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.06 (Each)
Resources
Attachments
 
 
UNF805 - Specification Sheet
Tech Bulletins
 
 
UNF805 - Tech Bulletin
Images
 
 
UNF805 - Large Image
 
UNF805 - Large Image
Other Links
 
 
UNF805 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
3 NPT Female Unf Union
Description
3" FEMALE UNION
extra long description
CRS-H UNF805 3 NPT FEMALE UNF UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Feraloy iron alloy, 3"
Special Features
5-1/16 In Diameter X 3-7/16 In Length
Additional Information
dimensions
3.4400 IN X 5.0600 IN X 5.0600 IN
Manufacturer Information
Manufacturers Part Number
UNF805
Brand
Eaton
GTIN
00782274644608
UPC
782274644608
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF805.
Jump To:

Cross Referenced

These items are similar to UNF805 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF300R Appleton Electric 00781381694759
UNF805 Eaton Bussmann 00782274644604
UNF805 Eaton Crouse-Hinds 00782274644608
UNF806 Eaton Crouse-Hinds 00782274365282
UNF8 Killark 00783936011974
UNF-300 O-Z Gedney 00783126552140
UNF805TB Thomas & Betts 00786210970226
UNF805 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat