UNF705SA - 2-1/2" Alu Female Union

Eaton

  • $289.39 (Each)
  • $289.39 (Each)
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
UNF705SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF705 SA
Description
2-1/2" Alu Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101880 / 00782274101880
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.39 (Each)
Resources
Tech Bulletins
 
 
UNF705SA - Tech Bulletin
Attachments
 
 
UNF705SA - Specification Sheet
Images
 
 
UNF705SA - Large Image
 
UNF705SA - Large Image
Other Links
 
 
UNF705SA - Other
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
CRS-H UNF705 SA 2 1/2 NPT FEMALE AL
Description
2-1/2" ALU FEMALE UNION
Product Type
2 1/2 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 2-1/2"
Additional Information
dimensions
3.1300 IN X 4.6300 IN X 4.6300 IN
Manufacturer Information
Manufacturers Part Number
UNF705 SA
Brand
Eaton
GTIN
00782274101880
UPC
782274101880
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
1.99
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF705SA.
Jump To:

Cross Referenced

These items are similar to UNF705SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF250R-A Appleton Electric 00781381694704
UNF705 SA Eaton Crouse-Hinds 00782274101880
GUF-7 Killark 00783936270074
UNF-250A O-Z Gedney 00783126551884
EXFU-7 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat