UNF305 - 1" Female Union

Eaton

  • $76.39 (Each)
  • $76.39 (Each)

  • $381.95 (Per 5)

In-Stock: 4 available locally (Springfield, MO) (change location)
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
UNF305
Manufacturer
Eaton
Manufacturer's Part Number
UNF305
Description
1" Female Union
Union, 1 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 2 In Length, 1-7/8 In Diameter, 0.77 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644103 / 00782274644103
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.39 (Each)
Standard Packaging
$381.95 (Per 5)
Stock Availability
Springfield
4 (Check another store)
All Stores
320
Resources
Images
 
 
UNF305 - Small Image
 
UNF305 - Large Image
 
UNF305 - Large Image
 
UNF305 - Large Image
Attachments
 
 
UNF305 - Specification Sheet
Tech Bulletins
 
 
UNF305 - Tech Bulletin
Other Links
 
 
UNF305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Dimensions and Weight
Length
2 in
Diameter
1-7/8 in
Descriptions
Product Type
Union
Description
1" FEMALE UNION
Long Description
Union, 1 in Trade Size, UNF Model, Straight, Electro Galvanized with Chromate Treatment, Female Connection, 2 in Length, 1-7/8 in Diameter, 0.77 lb
Short Description
Union, 1 in, Electro Galvanized with Chromate Treatment, Male
Special Features
Strong and Durable Construction
extra long description
CRS-H UNF305 1 NPT FEMALE UNF UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Connection Type
Female
Enclosure Type
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
for use with
Rigid Conduit
Color/Finish
Electro Galvanized with Chromate Treatment
Standards Met
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
package quantity
1 CT;5 PK
Made in USA
yes
dimensions
2.0900 IN X 2.1900 IN X 2.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UNF305
Model
UNF
GTIN
00782274644103
UPC
782274644103
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
1 in
Packaging
Weight
0.77 lb
Weight per each
0.77
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To Connect Conduit to Conduit or to Provide a Means for Future Modification of the Conduit System
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UNF305.
Jump To:

Cross Referenced

These items are similar to UNF305 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF100NR Appleton Electric 00781381234146
UNF305 Eaton Crouse-Hinds 00782274644103
UNF3 Killark 00783936010489
UNF-100S O-Z Gedney 00783126552041
UNF305 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat