UNF1005 - 4" Female Union

Eaton

  • $698.47 (Each)
  • $698.47 (Each)
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
UNF1005
Manufacturer
Eaton
Manufacturer's Part Number
UNF1005
Description
4" Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, Group B Rated, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644806 / 00782274644806
Weight per unit
11.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.47 (Each)
Resources
Tech Bulletins
 
 
UNF1005 - Tech Bulletin
Attachments
 
 
UNF1005 - Specification Sheet
Images
 
 
UNF1005 - Large Image
 
UNF1005 - Large Image
 
UNF1005 - Small Image
Other Links
 
 
UNF1005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
4" FEMALE UNION
Product Type
4 NPT Female Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF1005 4 NPT FEMALE UNF UNIO
Special Features
6-3/16 In Diameter X 4-1/8 In Length
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Feraloy iron alloy, Group B rated, 4"
Additional Information
dimensions
4.1300 IN X 6.1900 IN X 6.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNF1005
GTIN
00782274644806
UPC
782274644806
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
11.65
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF1005.
Jump To:

Cross Referenced

These items are similar to UNF1005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF400R Appleton Electric 00781381694957
UNF1005 Eaton Crouse-Hinds 00782274644806
UNF0 Killark 00783936011998
UNF-400 O-Z Gedney 00783126552188
UNF1005TB Thomas & Betts 00786210970240
UNF1005 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat