UBM50HD - 1/2" U Bolt Galv

Eaton

  • $2.42 (Each)
  • $2.42 (Each)

  • $241.84 (Per 100)

  • $483.68 (Per 200)

In-Stock: 190 available locally (Tyler, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBM50HD
Manufacturer
Eaton
Manufacturer's Part Number
UBM50HD
Description
1/2" U Bolt Galv
Eaton Crouse-Hinds Series Ubm Conduit U-Bolt, Rigid/Imc, Iron, Electrogalvanized Finish, 5/16"-18 Thread Size, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564254009 / 00784564254009
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$483.68 (Per 200)
Stock Availability
Tyler
190 (Check another store)
All Stores
190
Resources
Images
 
 
UBM50HD - Small Image
 
UBM50HD - Large Image
 
UBM50HD - Large Image
 
UBM50HD - Large Image
Attachments
 
 
UBM50HD - Specification Sheet
Other Links
 
 
UBM50HD - Other
 
UBM50HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Descriptions
Description
1/2" U BOLT GALV
Extra Long Description
CRH UBM50HD 1/2 U BOLT GALV
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 5/16"-18 thread size, 1/2" trade size
Product Type
1/2 U Bolt Galv
Special Features
Heavy-Duty, With Hex Nuts, Thread Size 5/16 In-18 TPI, Weight 12 Lb per 100
Additional Information
Dimensions
2.5000 IN X 1.2500 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UBM50HD
GTIN
00784564254009
UPC
784564254009
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Conduit U-bolt
Packaging
Weight per each
0.13
Carton
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190

Location search:

Greater Tyler Area

Location Stock Available
Tyler
190 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat