UBM150HD - 1-1/2" U Bolt Galv

Crouse-Hinds

  • $3.89 (Each)
  • $3.89 (Each)

  • $194.69 (Per 50)

  • $389.38 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)
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
UBM150HD
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
UBM150HD
Description
1-1/2" U Bolt Galv
Eaton Crouse-Hinds Series Ubm Conduit U-Bolt, Rigid/Imc, Iron, Electrogalvanized Finish, 5/16"-18 Thread Size, 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564254047 / 00784564254047
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$194.69 (Per 50)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
UBM150HD - Small Image
 
UBM150HD - Large Image
 
UBM150HD - Large Image
 
UBM150HD - Large Image
Attachments
 
 
UBM150HD - Specification Sheet
Other Links
 
 
UBM150HD - Other
 
UBM150HD - Other
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
1-1/2" U BOLT GALV
Extra Long Description
CRH UBM150HD 1 1/2 U BOLT GALV
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 5/16"-18 thread size, 1-1/2" trade size
Product Type
1 1/2 U Bolt Galv
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
UBM150HD
GTIN
00784564254047
UPC
784564254047
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.21
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UBM150HD.
Jump To:

Similar Items

Similar items are close alternatives to UBM150HD, though they may not be 100% alike.

Cross Referenced

These items are similar to UBM150HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UBC-150 Appleton Electric n/a
UB-965 Bridgeport Fittings n/a
UBM150HD Eaton Crouse-Hinds 00784564254047
U-150SG O-Z Gedney 00783126544206
UB-1-1/2 Robroy Industries n/a
UBC150 Appleton Electric 00781381314633
H115112 Thomas & Betts 00616013304709

* All prices subject to change.

Begin Live Chat