TP873 - 5G, 2-1/2D STL BX, 1/2-1 Ko

Eaton

  • $167.89 (Each)
  • $167.89 (Each)

  • $839.46 (Per 5)

  • $16,789.29 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TP873
Manufacturer
Eaton
Manufacturer's Part Number
TP873
Description
5G, 2-1/2D STL BX, 1/2-1 Ko
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Five-Gang, (3) 3/4", (2) 1", 132.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Switch Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108736 / 00786189108736
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.89 (Each)
Carton
$167.89 (Each)
Standard Packaging
$839.46 (Per 5)
Resources
Images
 
 
TP873 - Small Image
 
TP873 - Large Image
Attachments
 
 
TP873 - Specification Sheet
Tech Bulletins
 
 
TP873 - Tech Bulletin
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
12-1/4
Descriptions
extra long description
THEP TP873 5 G BOX 2 1/2 DP 3/4 AND
Product Type
5 G Box 2 1/2 DP 3/4 and 1 Ko
Description
5G,2-1/2D STL BX,1/2-1 KO
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Five-gang, (3) 3/4", (2) 1", 132.0 cubic inch capacity
Special Features
Weight 263 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
dimensions
12.2500 IN X 4.2500 IN X 2.5000 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP873
GTIN
00786189108736
UPC
786189108736
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Gang box
Packaging
Weight per each
2.63
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
There were no add-on items found for TP873.

* All prices subject to change.