TP651 - Old Work STL Box Clip

Eaton

  • $5.12 (Each)
  • $5.12 (Each)

  • $512.41 (Per 100)

  • $1,281.02 (Per 250)
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
TP651
Manufacturer
Eaton
Manufacturer's Part Number
TP651
Description
Old Work STL Box Clip
Eaton Crouse-Hinds Series Old Work Clip, Steel, Clips Lock Old Work Steel Switch Boxes Tightly to Wall
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189106510 / 00786189106510
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$1,281.02 (Per 250)
Resources
Images
 
 
TP651 - Small Image
 
TP651 - Large Image
Attachments
 
 
TP651 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
OLD WORK STL BOX CLIP
Product Type
Old Work Clip
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP651 OLD WORK CLIP
Long Description
Eaton Crouse-Hinds series Old Work Clip, Steel, Clips lock old work steel switch boxes tightly to wall
Special Features
Weight 4 Lb per 100
Additional Information
dimensions
1.0000 IN X 0.2500 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
TP651
Brand
Eaton
GTIN
00786189106510
UPC
786189106510
Taxonomies, Classifications, and Categories
Type
Old work clip
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.04
Carton
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP651.
Jump To:

Cross Referenced

These items are similar to TP651 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP651 Eaton Crouse-Hinds 00786189106510
OWG Orbit Industries 00835243012806
892 O-Z Gedney 00687855768851
OWC Thomas & Betts 00785991119305
ZK-CLIP Unity Manufacturing 00091617107114

* All prices subject to change.

Begin Live Chat