TP510 - 4SQ CVR (2)DPX RCPT

Eaton

  • $3.89 (Each)
  • $3.89 (Each)

  • $194.66 (Per 50)

  • $389.32 (Per 100)

In-Stock: 36 available locally (Fort Stockton, TX) (change location)
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
TP510
Manufacturer
Eaton
Manufacturer's Part Number
TP510
Description
4SQ CVR (2)DPX RCPT
Raised Box Cover, Steel, 26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105100 / 00786189105100
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$194.66 (Per 50)
Stock Availability
Fort Stockton
36 (Check another store)
Odessa
30
All Stores
11,920
Resources
Images
 
 
TP510 - Small Image
 
TP510 - Large Image
 
TP510 - Large Image
Attachments
 
 
TP510 - Specification Sheet
Tech Bulletins
 
 
TP510 - Tech Bulletin
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ CVR (2)DPX RCPT
Long Description
Raised Box Cover, Steel, 26 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, (2)GFCI
extra long description
THEP TP510 4 SQ BOX 2 DUPLEX REC SU
Additional Information
for use with
Two Duplex Receptacles
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP510
GTIN
00786189105100
UPC
786189105100
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
26 lb/EA
Weight per each
0.29
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,920

Location search:
These alternate items can be purchased instead of TP510.
Jump To:

Similar Items

Similar items are close alternatives to TP510, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS8
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 8
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($213.78) ·
RS8 - Abb Installation Products, Inc

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.28

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8371N
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8371N
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($293.04) ·
8371N - Appleton/Oz Gedney

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP510 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8371N Appleton Electric 00687855703029
TP510 Eaton Crouse-Hinds 00786189105100
G1939 Garvin Industries 00785592526397
11411 Mulberry 00095327114110
4422 Orbit Industries 00835243000384
907C Raco 00050169999974
452-NEC Thomas & Betts 00781720012381
RS8 Thomas & Betts 00785991120400
RS-8 Thomas & Betts Conduit n/a
C2243 Topaz 00751338867390
V574-BC Unity Manufacturing 00091617115102

* All prices subject to change.

Begin Live Chat