TP509 - 4SQ CVR (1)30-60A SNGL RCPT

Eaton

  • $3.41 (Each)
  • $3.41 (Each)

  • $170.74 (Per 50)

  • $341.49 (Per 100)
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
TP509
Manufacturer
Eaton
Manufacturer's Part Number
TP509
Description
4SQ CVR (1)30-60A SNGL RCPT
Raised Box Cover, Steel, 23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105094 / 00786189105094
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.41 (Each)
Carton
$3.41 (Each)
Standard Packaging
$170.74 (Per 50)
Resources
Images
 
 
TP509 - Small Image
 
TP509 - Large Image
 
TP509 - Large Image
Attachments
 
 
TP509 - Specification Sheet
Tech Bulletins
 
 
TP509 - Tech Bulletin
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ CVR (1)30-60A SNGL RCPT
Long Description
Raised Box Cover, Steel, 23 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
4" Square Raised Box Cover, Steel, 30-60A Single Recpt
Special Features
2-7/16 In Hole Diameter
extra long description
THEP TP509 4 SQ BOX 1 30 TO 60 AMP
Additional Information
package quantity
50 PK
Made in USA
yes
for use with
One 30 to 60 A Receptacle
Standards Met
UL Listed;CSA Listed
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP509
GTIN
00786189105094
UPC
786189105094
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
23 lb/EA
Weight per each
0.29
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP509.
Jump To:

Similar Items

Similar items are close alternatives to TP509, though they may not be 100% alike.

Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E180...
  • Our Part #: 8378
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8378
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($853.44) ·
8378 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.14

Each

QTY:
Each
Add
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32...
  • Our Part #: RS14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($182.74) ·
RS14 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add
Emt Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3 In Length, 0.43 LB/E...
  • Our Part #: 464
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 464
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.72) · 40 ($182.88) ·
464 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP509 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8378 Appleton Electric 00687855404278
464 Eaton Crouse-Hinds 00784564104649
TP509 Eaton Crouse-Hinds 00786189105094
G1949 Garvin Industries 00785592526496
11423 Mulberry 00095327114233
11426 Mulberry 00095327114264
4407 Orbit Industries 00835243000339
813C Raco 00050169999882
464 Thomas & Betts 00781720006533
RS-14 Thomas & Betts 00785991120837
RS14-30 Thomas & Betts 00785991099959
RS-14 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat