464 - 1-1/2" STL Emt Set/Screw Coupling

Eaton

  • $5.37 (Each)
  • $5.37 (Each)

  • $53.68 (Per 10)

  • $214.74 (Per 40)

  • $536.85 (Per 100)

In-Stock: 10,652 available at other locations ( find a store with stock)
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
464
Manufacturer
Eaton
Manufacturer's Part Number
464
Description
1-1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3 In Length, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104649 / 00784564104649
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$53.68 (Per 10)
Standard Packaging
$214.74 (Per 40)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
10,652
Resources
Tech Bulletins
 
 
464 - Tech Bulletin
Attachments
 
 
464 - Specification Sheet
Images
 
 
464 - Small Image
 
464 - Large Image
 
464 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Descriptions
Description
1-1/2" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 464 1 1/2 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 1-1/2 in Trade Size, Zinc Plated, 3 in Length, 0.43 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1-1/2 in, Zinc Plated, 0.43 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 2.0000 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
464
GTIN
00784564104649
UPC
784564104649
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,652

Location search:

Greater Austin RDC Area

Location Stock Available
These alternate items can be purchased instead of 464.
Jump To:

Similar Items

Similar items are close alternatives to 464, though they may not be 100% alike.

Cross Referenced

These items are similar to 464 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-150 AFC Cable Systems 00077680146175
SS64US American Fittings 00662364191086
8378 Appleton Electric 00687855404278
5150S Appleton Electric 00687855851218
TWC-150-S Appleton Electric n/a
244 Bridgeport Fittings 00781747002440
TP509 Eaton Crouse-Hinds 00786189105094
464 Eaton Crouse-Hinds 00784564104649
G1949 Garvin Industries 00785592526496
SSCP-150 Garvin Industries n/a
62815B Halex 00051411628154
MES-764 Madison Electric 00784297200243
11426 Mulberry 00095327114264
11423 Mulberry 00095327114233
5150-S Neer n/a
4407 Orbit Industries 00835243000339
OF7715 Orbit Industries 00835243051539
5150S O-Z Gedney 00687855851218
314ST Producto Electric Corp. 00785244131429
813C Raco 00050169999882
2026 Raco 00050169020265
SKS150 Raco n/a
RS14-30 Thomas & Betts 00785991099959
464 Thomas & Betts 00781720006533
5038 Thomas & Betts n/a
TK125A Thomas & Betts 00785991024777
RS-14 Thomas & Betts 00785991120837
RS-14 Thomas & Betts Conduit n/a
TK-125-A Thomas & Betts Conduit n/a
645S Topaz 00751338232402

* All prices subject to change.

Begin Live Chat